Order Entry
Mexico
ContactUsLinkComponent
Eisco® Enlarged Upper Triple Root Molar Model, 6 Parts
Eisco® Enlarged Upper Triple Root Molar Model, 6 Parts
Catalog # 470136-054
undefined
Eisco® Enlarged Upper Triple Root Molar Model, 6 Parts
Catalog # 470136-054
Supplier Number:  AM0048

Specifications

  • Description:
    6 part upper trip root molar
  • Height:
    22 cm
  • Length:
    13 cm
  • Cat. no.:
    470136-054
  • Width:
    13 cm
  • Supplier No.:
    AM0048
  • No. of Parts:
    6

Specifications

About this item

Molar tooth model with three interchangeable cavities.

  • Removable pulp and three tooth inserts of different cavity stages
  • Designed by medical professionals and educators
  • Custom molded using the highest quality nontoxic polymers and PVC
  • Hand-painted by skilled artists

This hand painted molar model is enlarged 15× to show the finest details. It dissects into two longitudinal sections through the crown, two roots and pulp cavity. Three inserts depicting different stages of caries are included. It comes rod-mounted on a base, with a key card identifying nine structures numbered on the model.