Eisco® Enlarged Upper Triple Root Molar, 2 Parts
470136-042
- Description:2 part triple root molar
- Height:21 cm
- Length:13 cm
- Cat. no.:470136-042
- Width:13 cm
- Supplier No.:AM0046
- No. of Parts:2
An enlarged molar separated into two longitudinal sections through the crown, demonstrating the internal and external anatomy of human teeth.
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Includes a key card identifying nine numbered structures
- Hand-painted by skilled artists
This hand painted molar model is enlarged 15× to show the finest details. It is separated into two longitudinal sections through the crown, two roots and pulp cavity. It comes rod-mounted on a base, with a key card identifying nine structures numbered on the model.