Order Entry
Mexico
ContactUsLinkComponent
Eisco® Human Ear
Eisco® Human Ear
  470135-902
undefined
Eisco® Human Ear
  470135-902
 :  AM0038

 

  • Description:
    Human Ear
  • Height:
    16 cm
  • Length:
    25 cm
  • Cat. no.:
    470135-902
  • Width:
    18 cm
  • Supplier No.:
    AM0038
  • No. of Parts:
    3

 

 

This Human Ear model demonstrates external, middle, and internal portion of the ear.

  • Five Times Larger than Life Size
  • Hand-Painted
  • Removable Ossicles and Labyrinth
  • Reference Key Included

It dissects into three parts, and the ossicles and labyrinth are removable.

The model includes a reference key card.