Order Entry
Mexico
Orders LinkContactUsLinkComponent
Eisco® Human Brain Model

Eisco® Human Brain Model

Human brain model, 4, 16 cm, 20 cm, 15 cm
Catalog # 470135-888
Supplier #:  AM0020
Eisco® Human Brain Model
Catalog # 470135-888
Eisco® Human Brain Model
Eisco® Human Brain Model

Human brain model, 4, 16 cm, 20 cm, 15 cm

Price
$2,643.18
Log in for availability
Each (1UN)
Product Details & Documents

Brain model dissects into four parts for detailed study.

  • Life size human brain replica
  • Designed by medical professionals and educators
  • Custom molded using the highest quality nontoxic polymers and PVC
  • Hand-painted by skilled artists

This life size human brain replica separates into four parts for detailed study. The included key card identifies 24 numbered structures including the frontal and temperal lobes, cerebellum, medulla, pineal body, several optic and olfactory structures, and more. Designed by medical professionals and educators for an in-depth view of brain structure.

Documents

Specifications
  • Description:
    Human brain model
  • Height:
    15 cm
  • Length:
    20 cm
  • Width:
    16 cm
  • No. of Parts:
    4
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.