Order Entry
Mexico
ContactUsLinkComponent
3B Scientific® Standard Pregnancy Series
3B Scientific® Standard Pregnancy Series
Catalog # 470119-190
undefined
3B Scientific® Standard Pregnancy Series
Catalog # 470119-190
Supplier Number:  1018633

Specifications

  • Description:
    Standard Pregnancy Series
  • Length:
    13 cm
  • No. of Keyed Items:
    15
  • Cat. no.:
    470119-190
  • Width:
    41 cm
  • Supplier No.:
    L11/9
  • No. of Parts:
    1

Specifications

About this item

This series shows the most important stages of development of embryo or fetus.

  • 25x life size
  • 3 year manufacturers warranty
  • Includes 3B smart anatomy

All models are mounted together on a base. 1st Month Embryo, 2nd Month Embryo, 3rd Month Embryo, 5th Month Fetus (breech position), 7th Month Fetus.

Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.