Order Entry
Mexico
ContactUsLinkComponent
3B Scientific® Giant Eye
3B Scientific® Giant Eye
Catalog # 470101-680
undefined
3B Scientific® Giant Eye
Catalog # 470101-680
Supplier Number:  1000255

Specifications

  • Description:
    Giant Eye
  • Height:
    22 cm
  • Length:
    13 cm
  • No. of Keyed Items:
    23
  • Cat. no.:
    470101-680
  • Width:
    14 cm
  • Supplier No.:
    F10
  • No. of Parts:
    6

Specifications

About this item

The Giant Eye replica is a great tool to teach-learn the anatomy of the eye!

  • 5× life size
  • Includes base
  • Three years manufacturers warranty
  • Includes 3B smart anatomy

Removable parts of the human eye model include: Upper half of the sclera with cornea and eye muscle attachments, Both halves of the choroid with iris and retina, Lens, Vitreous humour.

The gigantic high quality eye anatomy model is on a base.

Accessories information: For information about 3B smart anatomy, please see the document attached on this page.