Screw Thread Vials with Attached Closures, Kimble Chase, DWK Life Sciences
Catalog # 89003-544
Proveedor: DWK LIFE SCIENCES S. DE R.L. DE MX
Especificaciones
- Cap included:Yes
- Cap Size:24-400
- Capacity:40.00 ml
- Color:Clear
- Cat. no.:89003-544
- Diameter ×H:28×95 mm
- Supplier No.:60942A-40
Especificaciones
Acerca de este artículo
These glass, screw-thread sample vials are manufactured from 33 expansion, low extractable borosilicate glass confirming to USP Type I ASTM E438, Class A requirements.
Vials feature open-top, black, polypropylene closures with PTFE-faced, silicone septa attached. Vials are packed in corrugated trays with partitions.