Especificaciones
- Description:Complete Assembly; includes a total of 4 Refills
- Size:18"
- Cat. no.:21924-074
- Weight:10 lbs.
- Supplier No.:10-1126
Especificaciones
Acerca de este artículo
Model 6-300 Tacky Roll Mop Assembly is a disposable 18" adhesive surface which picks up contaminants from hard to reach areas such as walls, ceilings, floors, benchtops, windows and corners. It removes dirt, dust, debris, and lint from glass, plastic, metal, cloth and similar problem surfaces. The top sheet of the tacky roll mop may be peeled off to expose a fresh, clean surface. Perforated every 14" (avg.) for easy access to fresh sheet. For refill simply pull off the old core and replace it with a new roll. The Tacky Roll Mop has a telescopic 48" handle to achieve a maxi mum reach of over 7 feet. Each Tacky Roll Mop has 20 (avg.) disposable adhesive sheets.
Model 6-300R Tacky® Roll Mop Refills are 18" wide and are for use with the 6-300 and 6-336 mop assemblies. The refills are sold individually. Please note when purchasing for the Model 6-336, 36" mop, buyers should buy two rolls to form the 36 inches.
It removes dirt, dust, debris, and lint from glass, plastic, metal, cloth and similar problem surfaces. The top sheet of the tacky roll mop may be peeled off to expose a fresh, clean surface. Perforated every 14" (avg.) for easy access to fresh sheet. For refill simply pull off the old core and replace it with a new roll. The Tacky Roll Mop has a telescopic 48" handle to achieve a maximum reach of over 7 feet. Each Tacky Roll Mop has 20 (avg.) disposable adhesive sheets