Order Entry
Mexico
ContactUsLinkComponent
Filtration Assembly with Fritted Glass Support and No. 8 Stopper Connections, 47 mm, Wheaton
Filtration Assembly with Fritted Glass Support and No. 8 Stopper Connections, 47 mm, Wheaton
Catalog # 27589-098
Small Business Enterprise
undefined
Filtration Assembly with Fritted Glass Support and No. 8 Stopper Connections, 47 mm, Wheaton
Catalog # 27589-098
Supplier Number:  419347
Small Business Enterprise

Specifications

  • Description:
    Complete Unit
  • Cat. no.:
    27589-098
  • Supplier No.:
    419347

Specifications

About this item

The filtration assembly with fritted glass support is designed to handle up to 1000 ml of liquid for analysis of particulate or microbiological contamination.

  • Glass components are manufactured from WHEATON 33 low extractable borosilicate glass
  • Recommended for general filtration

Flasks have a #2 hose connection for 1/4” (6 mm) I.D. tubing. Flasks are not included.

Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Delivery: Includes a coarse porosity (40 - 60 μm) fritted glass support base, 300 ml graduated funnel, anodized aluminum clamp, and a No. 8 silicone stopper.

Components

Product Information