VWR® Traceable® Vibrating Timer
Catalog # 10154-394
Supplier: VWR International
Specifications
- Resolution:1 s
- Description:Traceable® vibrating timer
- Cat. no.:10154-394
- Accuracy:±0.01%
- Timer:9 h, 99 min, 59 s
Specifications
About this item
Innovative countdown timer vibrates when time is up.
- Vibrates when time elapses
- Timer counts up during alarming, indicating elapsed time
- Feature automatic bounceback memory for repetitive timing
Select either audible or vibrating alarm with the flip of a switch. Individually numbered keys make setting time fast and easy. Countdown and alarms are on a single channel.
To assure accuracy, a Traceable® Certificate is provided from a ISO/IEC 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Ordering information: Timers are supplied with stand, magnetic back, opening for lanyard, battery and Traceable® Certificate.