Order Entry
Mexico
ContactUsLinkComponent
 
Cell Culture Flask, GL 45, Kimble Chase
  29140-612
undefined
Cell Culture Flask, GL 45, Kimble Chase
  29140-612
 :  26720-500

 

  • Ext.Ø:
    102 mm
  • Graduation Interval:
    50 ml
  • Graduation Range:
    100 - 500 ml
  • Capacity:
    500 ml
  • Height:
    165 mm
  • Environmentally Preferable:
  • Cat. no.:
    29140-612
  • Supplier No.:
    26720-500

 

 

These KIMAX® Erlenmeyer flasks have large opening, GL 45 thread closures to make filling easier and provide tight seals during storage.

  • Supplied with blue polypropylene caps and clear seal rings
  • Marking spots and scales are durable white ceramic enamel

Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.