Order Entry
Mexico
ContactUsLinkComponent
Puradisc™ FP 30 Syringe Filters, Whatman®
Puradisc™ FP 30 Syringe Filters, Whatman®
Supplier:  Cytiva
Certificates
undefined
Puradisc™ FP 30 Syringe Filters, Whatman®
Supplier:  Cytiva
Certificates

Specifications

  • Catalog No:
  • 10035-094
  • 28151-261
  • Autoclavable:
  • Autoclave at 121 °C
  • Autoclave at 121 °C
  • Dimensions:
  • 26 x 34 mm
  • 26 x 34 mm
  • Max. operating pressure:
  • 6.9 bar (100 psi)
  • 6.9 bar (100 psi)
  • Weight:
  • 4.7 g
  • 4.7 g

Specifications

Frequently Bought Together