Seed Testing Papers, Whatman®
Grade 3645 papers are suitable for testing seeds with small white rootlets.
Grade 3236 papers are suitable for testing medium-large and coated seeds (e.g. sugar beet, fodder beet, grain, sunflower, rapeseed, mustard).
The better contrast of the color seed testing papers makes evaluation easier, particularly for seeds with fine white rootlets or under artificial light. This makes work easier, improves the results, and saves time. The dyes that we use have been thoroughly investigated and have no influence on the growth of the seeds.
- Type:TP method
- Description:Grade 3645 Seed Testing Paper, sheet, 110 × 170 mm, Yellow
- Dimensions:110 x 170 mm
- Thickness:0.35 mm
- Grade:3645
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



