3B Scientific® Pathological Eye
470103-196
- Description:Pathological eye
- Height:22 cm
- Length:26 cm
- No. of Keyed Items:46
- Cat. no.:470103-196
- Width:26 cm
- Supplier No.:F17
This model shows an eye enlarged by a factor of five and can be used for patient education.
- Magnetic Assembly
- Base Includes Additional View of Valves
- Three-Year Manufacturer's Warranty
- Includes 3B Smart Anatomy
The easy-to-use, switchable, and didactically simplified representations of the retina and lens make it easy to explain to the patient the typical changes that occur in a healthy eye due to common diseases.
The base includes additional views of valves.
: For information about 3B Smart Anatomy, please see the document attached on this page.