Order Entry
Mexico
ContactUsLinkComponent
Tutwiler Gas Buret, Kimble Chase
Tutwiler Gas Buret, Kimble Chase
  32226-012
undefined
Tutwiler Gas Buret, Kimble Chase
  32226-012
 :  30034A-100

 

  • Capacity:
    100 ml
  • Cat. no.:
    32226-012
  • Overall Length:
    480 mm
  • ST Stopcock Size:
    Bottom: 4; Top: 2
  • Tolerance:
    Buret: ±0.2, reservoir: ±0.15
  • Supplier No.:
    30034A-100

 

 

This buret is designed for use with high sulfur content gas streams, method UOP 9-85

Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Large ID connections reduce clogging when sulfur precipitates out and deposits on the inside of connectors. Supplied with a size 4 glass stopcock in the bottom, a size 2 stopcock in the top and a size 13 glass pennyhead stopper.