Stirling Engine
Stirling Engine, 7×5×5", 1.25 lbs.
Catalog # 470213-376
Supplier: UNITED SCIENTIFIC SUPPLIES
Supplier #: LTDSE1
Jump to:
Product Details & Documents
Small temperature difference create motion in this unique engine.
- Fits easily on top of a beaker or coffee mug
- Takes only a small tap to get going
This economical Stirling Engine runs by exploiting the heat flow generated by the small temperature difference between room temperature and a cup of hot water or ice. It is a classic illustration of converting heat energy into mechanical work using a thermodynamic cycle. The engine runs at about 150 rpm when used with a cup of hot water. Additional information available upon request. Includes activity guide.
Specifications
- Description:Stirling Engine
- Dimensions:7×5×5"
- Weight:1.25 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



