Graduated Bottle, Square, HDPE, Dynalon
Catalog # 470147-494
Supplier: DYNALON
Specifications
- Width:103 mm
- Capacity:1 L (33.8 oz.)
- Height:176 mm
- Cat. no.:470147-494
- Weight:0.2 lbs.
- Supplier No.:226295-1000
Specifications
About this item
High density polyethylene graduated bottle features a convenient square design to save space on the benchtop or in storage.
- Maximum operating temperature: 110 °C (230 °F)
The integrity of the seal is insured by an additional internal plug. A hole in the closure is provided for attachment of a tag.