Vikan® Mini Handles, Remco Products
Catalog # 76007-202
Supplier: VIKAN NORTH AMERICA CORPORATION
Specifications
- Width:1.25"
- Color:Blue
- Length:6.25"
- Cat. no.:76007-202
- Weight:0.11 lbs.
Specifications
About this item
The mini-handle is commonly used with scraping blades for large flat surface areas like tables, tube brushes for round entry points of equipment, and paddles for scraping ingredients from large bowls and containers.
Block material is polypropylene.
Certifications: FDA compliant raw material.