BRAND Pipette Tips, 10 ml, BrandTech
BRAND 10 ml pipette tips are approximately 15 mm in Ø and 156.5 mm in length.
- Tips fit BRAND and Eppendorf 10 ml pipettes
- Made under cleanroom conditions
- Box is repeatedly autoclavable for economy
All tips are produced under cleanroom conditions. Bulk tips are packaged in resealable bags. The TipBox holds 18 tips, is refillable, autoclavable at 121 °C, and made from heavy polypropylene for long life.
Tips fit BRAND Transferpette® S and Eppendorf® 10 ml instruments.
: CE-IVD marked.
: All unopened packages are DNA-, RNase-, ATP-, and endotoxin-free.
- Catalog No:
- 85006-896
- Environmentally Preferable:
- Low Manufacturing Impact
Frequently Bought Together