ProPac™ SAX-10 Anion Exchange Protein Columns, Thermo Scientific
Catalog # 10044-340
Supplier: Thermo Scientific
Specifications
- Column Format:Analytical
- Flow rate:1 ml/min
- Ø int.:4.00 mm
- Particle Size:10 µm
- Max. pressure:3000 psi
- Description:Column Set (3 columns, 3 lots)
- Length:250 mm
- pH range:2 to 12
- Temperature limit:60 °C
- Cat. no.:10044-340
- Packing Material:Polymer, Spherical Nonporous
- Phase:Quaternary Ammonium
- Supplier No.:SP5730
Specifications
About this item
For exceptionally high resolution and efficiency anion-exchange separation of protein variants, use Thermo Scientific™ ProPac SAX and WAX strong and weak anion-exchange columns.
Based on a nonporous 10 µm core particle that provides pressure stability, these columns can resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer prevents unwanted secondary interactions. The grafted anion-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.