Order Entry
Mexico
ContactUsLinkComponent
Acclaim™ Surfactant Plus LC Columns, Thermo Scientific
Acclaim™ Surfactant Plus LC Columns, Thermo Scientific
Catalog # 10044-872
Supplier:  Thermo Scientific
undefined
Acclaim™ Surfactant Plus LC Columns, Thermo Scientific
Catalog # 10044-872
Supplier:  Thermo Scientific
Supplier Number:  078955

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    2.10 mm
  • Particle Size:
    3 µm
  • Pore size:
    120 Å
  • Length:
    100 mm
  • pH range:
    2.5 to 7.5
  • Surface area:
    300 m²/g
  • Description:
    10044-872
  • Cat. no.:
    10044-872
  • Supplier No.:
    078955

Specifications

About this item

Acclaim Surfactant Plus is a new generation of columns offering improved performance and higher throughput for analyzing surfactants.

They have similar selectivity to the Acclaim Surfactant columns, but have been designed with exceptionally low bleed for use with charged aerosol detectors (CAD) and mass spectrometers (MS). These columns can be used to separate a wide variety of surfactants including anionic, cationic, nonionic and amphoteric surfactants. Additionally, these columns can be used with evaporative light scattering detectors (ELSD), suppressed conductivity detectors (SCD), and UV-Vis detectors (UV).

Ordering information: Guard Cartridges require use of the corresponding guard holder. See Acclaim Guard Kit Holder and Coupler V-2 (Part No. 10046-750).