Acclaim™ Mixed-Mode WAX-1 LC Columns, Thermo Scientific
10044-566
- Column Format:Analytical
- Ø int.:4.60 mm
- Particle Size:5 µm
- Pore size:120 Å
- Length:150 mm
- pH range:2.5 to 7.5
- Surface area:300 m²/g
- Description:10044-566
- Cat. no.:10044-566
- Supplier No.:064984
When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim Mixed-Mode WAX-1 LC columns.
The silica-based stationary phase features a hydrophobic alkyl chain with an ionizable terminus that provides both hydrophobic reversed-phase and weak anion-exchange properties. This unique chemistry produces a multimode separation mechanism for simultaneous separation of acidic, basic, and neutral molecules. The selectivity is fully adjustable through changes to ionic strength, pH, or organic solvent content.
: Guard Cartridges require use of the corresponding guard holder. See Acclaim Guard Kit Holder and Coupler V-2 (Part No. 10046-750).