Order Entry
Mexico
ContactUsLinkComponent
Acclaim™ 120 C8 LC Columns, Thermo Scientific
Acclaim™ 120 C8 LC Columns, Thermo Scientific
  10044-430
undefined
Acclaim™ 120 C8 LC Columns, Thermo Scientific
  10044-430
 :  059140

 

  • Column Format:
    Analytical
  • Ø int.:
    4.60 mm
  • Particle Size:
    5 µm
  • Pore size:
    120 Å
  • Length:
    150 mm
  • pH range:
    2 to 8
  • Surface area:
    300 m²/g
  • Carbon load:
    11%
  • Description:
    10044-430
  • Cat. no.:
    10044-430
  • Supplier No.:
    059140

 

 

For reversed-phase separation of analytes with moderate hydrophobicity, use Thermo Scientific™ Acclaim 120 C8 columns.

These high-performance columns provide selectivity that is similar to Acclaim 120 C18 columns with a predictable elution order but less retention. Compounds elute more quickly, yielding faster separations. The unique chemistry of densely bonded C8 ligands on an ultrapure, spherical, porous silica substrate gives the Acclaim 120 C8 columns excellent efficiencies.

 : Guard Cartridges require use of the corresponding guard holder. See Acclaim Guard Kit Holder and Coupler V-2 (Part No. 10046-750).