Order Entry
Mexico
ContactUsLinkComponent
 
GeneMate 100-Place Cryogenic Storage Rack with Hinged Lid, Scientific Specialties
  490004-198
undefined
GeneMate 100-Place Cryogenic Storage Rack with Hinged Lid, Scientific Specialties
  490004-198

 

  • Color:
    Assorted
  • Description:
    100-Place Storage Rack with Hinged Lid
  • Cat. no.:
    490004-198
  • Supplier No.:
    5540-29-22IS1

 

 

A sturdy, reusable, polyproplene 100-place cryogenic storage rack with a hinged lid. A colorful economic alternative to the "disposable" cardboard freezer box. The 5.55x6.05x2.15" storage rack is rated to –90°C (–130°F), and will accommodate all 1.5/2.0mL microtubes and standard 1.2mL cryo vials. The grid is alphanumerically matrixed with the 1–10 and A–J characters hot stamped directly onto the grids in a distinctive contrasting color for fast, easy, and error-free identification of individual tube samples. A frosted writing panel across the front of the lid provides an additional identification option for tube samples.

  • Fits 1.5/2mL tubes and 1.2mL cryo vials
  • Sturdy polypropylene
  • Hinged Lid
  • Rated to –90°C (–130°F)
  • 5.55 x 6.05 x 2.15"