GeneMate Orbital Shaker MP4, Benchmark Scientific
Catalog # 490000-114
Supplier: Ward's
Specifications
- Capacity:4 Microplates
- Description:Orbital Shaker MP4, with Platform for 4 Microplates
- Operating temperature range:4°C to 65°C
- Electrical:120V to 240V, 50-60Hz
- Speed:200–1500 rpm (10 rpm increments)
- Weight:5.5 kg (12 lbs.)
- W×D×H:279.4×271.8×114.3 mm (11×10.7×4.5")
- Cat. no.:490000-114
- Orbit:3 mm (⅛")
- Supplier No.:GM1500
Specifications
About this item
The Orbital Shaker MP4 is designed with a 3 mm mixing orbit, optimized for thorough mixing of microplates and/or PCR plates. Up to 4 plates (standard or deep well) can be placed on the included platform and are instantly secured without the use springs, clamps or tools.
- 2-year full replacement warranty
- 3 mm orbit, optimized for thorough mixing in microplates
- Digital speed control up to 1500 rpm
- Holds up to four microplates
A digital microprocessor ensures accurate speed control over the brushless, maintenance free motor drive and both speed and time can be viewed simultaneously on the large LED display.