Pro Scientific Homogenizer Generators
Catalog # 490009-634
Supplier: PRO SCIENTIFIC INC.
Specifications
- Description:20 x 115 mm, Saw-tooth Bottom
- Dimensions:20 x 115 mm
- Cat. no.:490009-634
- Volume Range:3 ml - 2 L
- Supplier No.:02-20115
Specifications
About this item
Generators are engineered for durability and multiple applications
They are manufactured from 316 series stainless steel and can be completely sterilized by autoclaving, hot air flaming, or chemical processes. Generators have a quick change feature with an easy quarter turn. A foam reducing design helps reduce the amount of air introduced into the sample during homogenizing. Generators are available in various diameters from 5mm up to 59mm with lengths available in ranges from 75 mm up to 380 mm, call for details. 2-year warranty.