Benchmark Handheld Homogenizer
Handheld Homogenizer, 115/230 V, 50/60 Hz, 0.1 - 250 ml, 4.5 x 5.8 x 22.5 cm (1.8 x 2.3 x 9")
Catalog # 490005-812
Supplier: Ward's
Supplier #: D1000
Jump to:
Product Details & Documents
Benchmarks Homogenizer is designed to rapidly homogenize, emulsify, suspend, and disrupt biological samples.
- Homogenize most samples in under 30 seconds
- For volumes from 100 µL to 250 mL
- Supplied with both 5 mm and 7 mm generator probes
- Two-year warranty
Ideal for use with microtubes, the homogenizer works well with samples from 0.1 mL to 250 mL, depending upon the generator probe used.
This rotor stator homogenizer works by drawing the sample, in liquid, into the generator probe with the variable speed rotor, and then forcing it out through the slots in the stator. This achieves mechanical shearing of the sample.
Noise level: <70 dB
Operating temperature 4 to 65°C
Specifications
- Description:Handheld Homogenizer
- Dimensions:4.5 x 5.8 x 22.5 cm (1.8 x 2.3 x 9")
- Electrical:115/230 V, 50/60 Hz
- Volume Range:0.1 - 250 ml
- Cat. No.:490005-812
- Speed range:8500 to 30,000 rpm
- Weight:0.6 kg (1.35 lbs.)



