High Five Nitrile Gloves, Microflex®
M, White, 24 cm (9⅜"), 5 mil.
Catalog # 10054-454
Supplier: Ansell Healthcare
Supplier #: N802-10
Jump to:
Product Details & Documents
These highly visible orange gloves are powder-free and ambidextrous for easy interchangeability.
- Ambidextrous
- Powder-free
- Textured fingers
- Beaded cuffs
- Non sterile
- Highly visible orange color
High Five nitrile gloves boast textured fingers for greater control and strength in dry or wet conditions, and beaded cuffs protect forearms against leakage.
Specifications
- Glove Color:White
- Glove size:M
- Length:24 cm (9⅜")
- Thickness:5 mil.
- Cat. No.:10054-454
- Disposable / reusable:Disposable
- Ambidextrous / hand-specific:Ambidextrous



