Order Entry
Mexico
ContactUsLinkComponent
 
Multiple Polypropylene Bucket System 6.5 gallon (25 L), Contec
  89428-542
Small Business Enterprise
undefined
Multiple Polypropylene Bucket System 6.5 gallon (25 L), Contec
  89428-542
 :  2650
Small Business Enterprise

 

  • Color:
    Red/Blue
  • Description:
    Stainless Steel Cart, with Removable Handle, Casters, 2 Polypropylene Buckets, and Stainless Steel Connecting Kit/Drip Cap
  • Size:
    25 l (6.5 gal.) per Bucket
  • Cat. no.:
    89428-542
  • Supplier No.:
    2650

 

 

The 6.5 Gallon Multiple Polypropylene Bucket System features a compact electropolished stainless steel rolling cart with two autoclavable polypropylene buckets. A third bucket is available for use when a three bucket system is required.

  • Ideal for larger cleanrooms and controlled environments
  • Compatible with all Contec mops, depending upon wringer choice
  • System can be used with two or three buckets
  • Handle can be removed for storage
  • Compatible with most disinfectants

Compact design improves maneuverability and reduces storage space. The durable yet lightweight cart has four casters, two that lock easily with the touch of a foot. An extendable frame pulls out from the front of the cart to accommodate the third bucket. Includes a stainless steel connecting kit to prevent drips between the buckets.

The cart features a unique removable handle for easier autoclaving and storage. For maximum flexibility, two types of wringers may be ordered separately. Choose from a stainless steel downpress wringer, or a stainless steel wringer that fits directly on the waste bucket. For available wringer options, see Wringers, Contec®.