Order Entry
Mexico
ContactUsLinkComponent
Square Cover Glasses, Corning®
Square Cover Glasses, Corning®
Catalog # 89239-692
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
Square Cover Glasses, Corning®
Catalog # 89239-692
Supplier:  Corning
Supplier Number:  2845-22
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • Numbering:
    #1
  • Description:
    Cover glasses, square
  • L×W:
    22×22 mm
  • Thickness:
    0.12 - 0.16 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Cat. no.:
    89239-692
  • Supplier No.:
    2845-22

Specifications

About this item

These square cover glasses are designed for non sterile applications.

  • Packed one ounce per pack and 10 packs per case

Special, optically clear, water-white, borosilicate cover glass is resistant to surface attachment or weathering and will remain clear for extended periods of time.