Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:1500 Watt Step up/dpwn transformer
- Cat. no.:470062-054
- Supplier No.:DS-1500
The International DS-1500 Diamond Series 1500 Watt Type 3 Voltage Converters provide the best performance in our line of Voltage transformers. With an extra durable lifetime coil and the ability to convert 110 volts to 220 volts and 220 volts to 110 volts, these voltage converters have been tested to the highest level of material and workmanship standards. Flawless electrical connections that meet U.S Military specifications are accomplished by professional hand soldering. The price of copper continues to rise almost daily, putting a strain on the electronics industry. In an attempt to try and produce a lighter weight and more efficient voltage transformer, there are companies that use less copper in their products which only gives the consumer a much lower quality product. Att 220 Electronics we believe in the Golden Rule of Voltage Converters. Depending on the wattage rating of your appliance, always use a transformer rated 2 to 3 times higher. Washing machines, microwave ovens and food processors fall into the category of appliances that will work with this voltage converter. If you are going overseas or coming to America anytime soon, make the best choice and purchase one of these voltage converts today.
Weighs 19 lbs. (8.6 kg)
Dimensions: 7.25 in x 9.75 in x 6 in (18.4 cm x 24.8 cm x 15.2 cm)
BEST Diamond Series 5 Year Warranty!
USA Grounded Male Plug
Extra Adapter Included to Use with 220 Volt Outlets
Converts 110/120 up to 220/240 volts and vice versa
Works Anywhere in the World
Heavy Duty for Continuous Use
Extra Durable Lifetime Coil
Recommended for High Value and/or Sensitive Items