To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Temperature Range:0...100 °C (32...212 °F)
- Description:SenTix® 81, Conical Membrane
- Length:120 mm (4.72")
- Cat. no.:80085-228
- pH Range:0 - 14
- Body Material:Glass
- Connector:DIN and banana
- Supplier No.:103642
Low-resistance glass membranes guarantee stable measuring signals even at low temperatures
Low-maintenance pH electrodes with gel electrolyte are ideal for portable measurements, as well as for routine measurements in-the-laboratory. With or without built-in temperature probe all electrodes have robust plastic shafts with a low-maintenance gel reference system.
Special electrodes for unique applications need special electrodes. SenTix special electrodes can take on the challenges associated with measuring the pH value of surfaces, solids, suspensions, emulsions, low ionic samples, smallest volumes and more. For those who require a non-glass electrode, the SenTix FET can be used with every WTW pH meter.
Silver ion-free reference electrolyte, together with the proven platinum wire diaphragm, prevent measurement problems b precipitating silber compounds. Functional slide for accessing te refill opening for electrodes with liquid electrolyte.