Order Entry
Mexico
ContactUsLinkComponent
 
SP Bel-Art Poxygrid® Centrifuge Tube Rack, 50 ml, Bel-Art Products, a part of SP
Catalog # 30617-644
undefined
SP Bel-Art Poxygrid® Centrifuge Tube Rack, 50 ml, Bel-Art Products, a part of SP
Catalog # 30617-644
Supplier Number:  F19858-0001

Specifications

  • No. of Holes:
    24
  • Description:
    Poxygrid® 50mL Centrifuge Tube Rack
  • Cat. no.:
    30617-644
  • L×W×H:
    21.3 x 15 x 10 cm (8.4 x 5.9 x 3.9")
  • Supplier No.:
    198580001

Specifications

About this item

This black epoxy-coated rack holds 30 mm diameter or smaller centrifuge tubes in a 4x6 pattern, allowing 24 tubes per rack.

  • Black epoxy-coated steel wire construction
  • Heat-cured to be inert
  • Withstands a wide temperature range
  • Autoclavable

The rack is 7.9 cm (3.1") high with four feet that raise the height an additional 2.1 cm (0.81").

Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids, and weak alkalis. It will withstand a temperature range of -223 to 121°C (-369 to 250°F), and can be autoclaved.