Specifications
- Resolution:-0.1°C to 0.0001°C (probe only)
- Description:Platinum Ultra-Accurate Digital Thermometer with Handle Probe
- Cat. no.:89369-138
- Accuracy:±0.05 °C between -80 °C and 290 °C
- Range:–200…+500 °C (probe only)
Specifications
About this item
High-precision unit is designed for years of reliable service, even in the most severe environments. Platinum sensor insures linear response and high accuracy across the entire temperature range. Temperature range for this thermometer is -200.000° to 500.000°C (-328.000° to 932.000°F). Resolution is 0.001° or 0.0001°. Thermometer is ideal for pharmaceuticals, foods, petroleum products, soils, ovens and electronics manufacturing. Membrane keys are splash-proof and easy to operate. Decimal-placement key changes display to show one, two, three or four significant numbers after the decimal. Internal data logger automatically captures minimum and maximum readings every hour for the last 24 hours. Instant response probe updates readings 3 times per second for liquid, air/gas, semi-solids. Hold button allows user to freeze display for reading later. Computer output allows readings to be captured in real time.
- Highly precise
- Membrane keys are splash-proof and easy to operate
- Instant response probe
- Hold button freezes display to retain data
- Real-time readings
Platinum sensor insures linear response and high accuracy across the entire temperature range. Temperature range for this thermometer is -200.000° to 500.000°C (-328.000° to 932.000°F). Resolution is 0.001° or 0.0001°. Thermometer is ideal for pharmaceuticals, foods, petroleum products, soils, ovens and electronics manufacturing. Membrane keys are splash-proof and easy to operate. Decimal-placement key changes display to show one, two, three or four significant numbers after the decimal. Internal data logger automatically captures minimum and maximum readings every hour for the last 24 hours. Instant response probe updates readings 3 times per second for liquid, air/gas, semi-solids. Hold button allows user to freeze display for reading later. Computer output allows readings to be captured in real time.