Eisco® Tapeworm Sections
Catalog # 470212-488
Supplier: EISCO SCIENTIFIC LLC
Specifications
- Description:Tapeworm Sections
- Height:9 cm
- Length:54 cm
- Cat. no.:470212-488
- Width:49 cm
- Supplier No.:ZM30AS
- No. of Parts:1
Specifications
About this item
Prefect for a science classroom or lab to examine the internal and external anatomy of parasitic tapeworms.
- Greatly enlarged, 8 sections mounted on single base
- Sections demonstrate external anatomy, internal anatomy, and life cycle
- Hand painted
- Flat mounted on base
- Includes numbered key card
The eight-segment tapeworm model showcases all of the major anatomy of the segmented flat tapeworm in very high detail, allowing students to closely examine the tiny parasitic tapeworm that make a host out of an enormous variety of animals; humans, pigs, cows, sheep, fish, cats, crustaceans, etc. Several anatomical regions are highlighted on the base; a sucker, the head and scolex with two prominent suckers, the rostellum with hooks, the proglottid filled with eggs (gravid), the proglottid with both male and female sex organs, a mature proglottid with all organs, the external segmented body of a tapeworm, and the cyst.