Eisco® Carp
Carp, 4, 11 cm, 46 cm, 28 cm
Catalog # 470212-484
Supplier: EISCO SCIENTIFIC LLC
Supplier #: ZM106AS
Jump to:
Product Details & Documents
The life-size carp model is dissectible.
- English Key Card Included
- Dissectible
- Life-Size
It demonstrates all of the major internal and external anatomy of a fish from the family Cyprinidae.
Specifications
- Description:Carp
- Height:28 cm
- Length:46 cm
- Width:11 cm
- No. of Parts:4



