Heraeus™ Megafuge™ 16 and 16 R General-Purpose Centrifuges, Thermo Scientific
Catálogo # 89402-966
Supplier: Avantor
Specifications
- Capacity:1.6 L
- Description:Megafuge™ 16 tissue culture package (kit contains TX-400 rotor, 16×50 ml/36×15 ml conical adapters)
- Cat. no.:89402-966
- Electrical:120 V, 60 Hz
- Maximum Speed:5000 rpm
- Maximum RCF:4696×g
- For Use With:Megafuge™ 16 tissue culture package (kit contains TX-400 rotor, 16×50 ml/36×15 ml conical adapters)
- Supplier No.:75318382
- Details:Package includes: 97039-258, 10033-766, 97039-274, 97039-276, 97039-296, 97039-290
Specifications
About this item
The Heraeus™ Megafuge™ 16 general-purpose centrifuge series is ideal for everyday sample processing, including clinical protocols, cell culture applications and microplate processing. Models are either ventilated or CFC-free refrigerated.
The CFC-free refrigeration system features digital display, Auto-Lock™ III rotor locking system, SMARTspin™ imbalance detection system, Certified ClickSeal™ biocontainment system, language selection, 9 acceleration or 10 braking profiles, motorized lid latch, and hold option on timer.
Models are either ventilated or CFC-free refrigerated.
Ordering information: SMARTspin™ Technology included. Rotors, adapters, and tubes must be ordered separately to accommodate your application.