Eisco® Human Head And Neck Model
Human Head And Neck, 2, 23 cm, 26 cm, 34 cm
Catalog # 470212-460
Supplier: EISCO SCIENTIFIC LLC
Supplier #: AM25AS
Jump to:
Product Details & Documents
The life-size human head and neck model is a very highly detailed map of all of the muscles, vessels, and nerves in the human head and also provides a cross sectional view of the internal structures inside the cranium.
Inside of the head, the major anatomy is labeled and colored, allowing students to examine structures such as the brain, mouth, and larynx. The model is mounted on a solid base to allow for decades of student use.
Specifications
- Description:Human Head And Neck
- Height:34 cm
- Length:26 cm
- Width:23 cm
- No. of Parts:2



