Eisco® Brain With Arteries
470212-452
- Description:Human Brain With Arteries
- Height:17 cm
- Length:28 cm
- Cat. no.:470212-452
- Width:18 cm
- Supplier No.:AM21AS
- No. of Parts:9
This nine-part model demonstrates the major anatomical regions of the human brain.
- Nine-Part Model
- Visible Blood Vessels
- Removable Regions
Students can remove each region to examine them more closely. Removable regions include the temporal and occipital lobes, brain stem, cerebellum, and the basilar artery.
Blood vessels are visible throughout the entire model.