Order Entry
Mexico
ContactUsLinkComponent
 
Transfer Pipettes with Paddle, Globe Scientific
  89497-664
undefined
Transfer Pipettes with Paddle, Globe Scientific
  89497-664
 :  136080-500

 

  • Capacity:
    0.8 ml
  • Description:
    Special Purpose Transfer Pipette with Paddle
  • Packed:
    500/Dispenser Box
  • Cat. no.:
    89497-664
  • Overall Length:
    125 mm (4.9")
  • Bulb Draw:
    0.2 ml
  • Supplier No.:
    136080-500
  • Drops per mL:
    25

 

 

Produced from a custom grade low-density polyethylene (LDPE), these unbreakable one-piece pipettes are used to draw and dispense liquids in controlled, reproducible drop sizes.

These dual purpose Transfer Pipettes with Paddle are used for small volume transfers and feature an integrated, rigid paddle used for mixing, spreading, and smearing.