Order Entry
Mexico
ContactUsLinkComponent
C-MAG HS 4 Digital IKAMAG® Hot Plate Stirrer, IKA® Works
C-MAG HS 4 Digital IKAMAG® Hot Plate Stirrer, IKA® Works
Catalog # 89495-304
Supplier:  IKA WORKS, INC. MX
undefined
C-MAG HS 4 Digital IKAMAG® Hot Plate Stirrer, IKA® Works
Catalog # 89495-304
Supplier:  IKA WORKS, INC. MX
Supplier Number:  89495-304

Specifications

  • Temperature Range:
    50…500 °C (122…932 °F)
  • Description:
    C-MAG HS 4 Digital IKAMAG® Hot Plate Stirrer
  • Overall dimensions:
    150W×260D×105H mm (6×101/4×41/8")
  • Weight:
    3 kg (6.6 lbs.)
  • Cat. no.:
    89495-304
  • Electrical:
    115 V, 50/60 Hz
  • Speed Range:
    100 - 1500 rpm
  • Maximum Capacity:
    5 L (1.3 gal.)
  • Top Plate Material:
    Ceramic
  • Supplier No.:
    4240201

Specifications

About this item

New magnetic stirrer features heating capabilities and a ceramic heating plate that offers excellent chemical resistance.

Units meet IP 21 protection class according to DIN EN 60529.

Units meet IP 21 protection class according to DIN EN 60529.

Certifications: CE marked.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration at www.ika.com/register). PT 1000 temperature sensor is included in delivery. For additional laboratory accessory options, see the IKA® Lablift Manual (see 89495-302 series). Other accessories are sold separately.