Platform Rocker, Fixed Tilt, PMR-30, Grant Instruments
Catalog # 97025-556
Supplier: GRANT USA INC.
Specifications
- Description:Platform Rocker, Fixed Tilt
- Electrical:12V
- Max. load:1 kg
- Platform dimensions:210 x 210 mm (working area)
- Operating time:168 hrs. (maximum continuous)
- Tilt angle:7° (fixed )
- Display:4 digit LED
- Operating temperature:4...40 °C
- Speed:5 to 30 oscil/min.
- Timer:1 min. to 23 hrs. 59 mins. (with automatic switch-off)
- Cat. no.:97025-556
- Supplier No.:PMR-30
Specifications
About this item
The compact PMR-30 variable speed, fixed angle rocker is ideally suited for personal use
Continuous or timer operation; integral digital timer 1 min to 24 h, with automatic switch-off, time remaining is displayed. Can be used at 4 to 40 °C (80% relative humidity, non-condensing), in an incubator or cold room. Load up to 1kg.
It provides a smoth side to side rocking motion for gentle sample agitation in tubes, culture flasks, dishes and boxes. The reliable motor produces regulated and reproducible rocking throughout the speed range.
Certifications: CE Marked.
Ordering information: Supplied with non-slip mat, optional dimpled mat is available separately. Manufacturers 2-year warranty.