Order Entry
Mexico
ContactUsLinkComponent
Model SDL500 Hygro-Thermometer And Datalogger, Extech
Model SDL500 Hygro-Thermometer And Datalogger, Extech
Catalog # 89370-168
Supplier:  Avantor
undefined
Model SDL500 Hygro-Thermometer And Datalogger, Extech
Catalog # 89370-168
Supplier:  Avantor

Specifications

  • Resolution:
    T/Dew point/Wet bulb/Type K/J temperature: 0.1 °C (°F)
    RH: 0.1%
  • Data memory - No. of readings:
    20000000 data records using 2G SD card
  • Description:
    Hygro-thermometer and datalogger
  • Batteries:
    AA batteries
  • Display:
    Large backlit dual LCD display
  • Weight:
    23.1 oz.
  • W×D×H:
    182×73×47.5 mm
  • Cat. no.:
    89370-168
  • Accuracy:
    RH ±3%
    T: ±1 °C (±1.8 °F); (Type J,K): ±(0.4% + 1 °C/1.8 °F)
  • Range:
    T: 0...50 °C (32...122 °F)
    RH: 5 - 95%
    Dew point: –13.5...120.1°F
    Wet bulb: –6.9...122°F
    Type K temperature: –148...2372 °F
    Type J temperature: –148...2192 °F
  • Supplier No.:
    SDL500

Specifications

About this item

The Hygro-Thermometer/Datalogger records data on an SD card in Excel® format

  • Relative humidity, temperature, dew point, and wet bulb measurement
  • Adjustable data sampling rate
  • Record/Recall MIN, MAX, Data Hold and Auto power off

Stores 99 readings manually and Type K/J Thermocouple input for high temperature measurements.

Certifications: CE marked.
Ordering information: Supplied complete with (6) AA batteries, SD card, carrying case, and humidity/temperature probe. The unit also includes a manufacturer's three-year warranty.