Model 445703 Big Digit Hygro-Thermometer, Extech
Catalog # 89370-176
Supplier: Avantor
Specifications
- Temperature range:–10 to 60°C (14 to 140°F)
- Description:Big Digit Hygro-Thermometer
- Environmentally Preferable:
- Temperature accuracy:1°C/±1.8°F
- Temperature resolution:0.1°
- Humidity range:10 to 85%RH
- Humidity resolution:0.1%
- Humidity accuracy:± 5% RH
- Cat. no.:89370-176
- Supplier No.:445703
Specifications
About this item
The Model 445703 Hygro-Thermometer displays 2.5cm (1") digits on an extra-large LCD
Features min./max. control, with reset function.
Certifications: CE marked.
Ordering information: Supplied complete with built-in tilt stand, wall mounting bracket, and 1.5V AAA battery. Unit includes manufacturer's one-year warranty.