About this item
The VWR® Inverted Microscope is the ideal device for live cell and advanced applications, as well as routine laboratory, research, and educational needs.
- Ideal for live cell and advanced applications
- Trinocular Siedentopf tube with 45° inclination
- 1-year warranty on electrical parts
- 5-year warranty on mechanical parts and optics
The VWR® Inverted microscope features and is supplied with:
- Trinocular Siedentopf trinocular tube with 45° inclination (Light Split = 20/80)
- Wide focus PL 10x/22 mm high eyepoint eyepiece
- Side facing quintuple nosepiece
- CCIS planachromatic objective PL4X
- CCIS planachromatic phase objective Ph10x, LWD PL Ph20x, LWD PL Ph40x
- ELWD N.A. 0.30 condenser
- Centrable phase slider with PH1, PH3, and bright field
- Phase centering telescope
- Plain stage with attachable mechanical stage with well plate holders (128x86 mm), glass and metal stage inserts
- 32 mm, 54 mm, 65 mm Petric dish holder
- Externally mounted centerable 6 V/30 W Koehler illumination with intensity control
- 45 mm blue ground glass and green interference filter
- Power cord, allen hexagonal key, vinyl dust cover, and universal power supply (100–240 V)
Specifications
- Catalog No:
- 89404-462
- 89403-566
- 89403-632
- Head:
- Siedentopf, 45° inclined (light split 20:80)
- Eyepieces:
- WF 10×/22 mm
- Nosepiece:
- Quintuple
- Stage:
- Plain, with attachable mechanical stage with well plate holders (128×86 mm), glass and metal stage inserts
- Condenser:
- ELWD N.A. 0.30 condenser
- Illumination:
- Centerable 6V/30W Koehler illumination with intensity control