Order Entry
Mexico
ContactUsLinkComponent
 
Portable Turbidimeter, Model 2100Q, Hach
  97049-281
 :  Avantor
undefined
Portable Turbidimeter, Model 2100Q, Hach
  97049-281
 :  Avantor

 

  • Accuracy:
    ± 2 % of reading plus stray light of reading plus stray light
  • Range:
    0–1000 NTU (measuring)
  • Resolution:
    0.01 NTU on lowest range
  • Sample volume:
    15 mL (0.5 oz)
  • Description:
    Portable Turbidimeter
  • Method:
    EPA Method 180.1 (regulatory)
  • Path length:
    25 mm
  • Operating humidity:
    90% (maximum)
  • Compatible with:
    25 x 60 mm round sample cells
  • Data logging capacity:
    500 records
  • Display:
    240 x 160 pixels
  • Measurement units:
    NTU
  • Operating temperature:
    0 to 50 °C
  • Power requirements:
    100–240VAC, 50/60Hz (with optional Power or USB+Power module)
  • Power supply:
    batteries (4, AA) or optional power supply
  • Repeatability:
    ± 1 % of reading or 0.01 NTU, whichever is greater
  • Response time:
    6 s in normal reading mode
  • Weight:
    0.53 kg (1.17 lbs.) without batteries
  • Cat. no.:
    97049-281
  • H×W×D:
    229×107×77 mm (9×4.2×3")
  • Supplier No.:
    2100Q01

 

 

The 2100Q Portable Turbidimeter offers unsurpassed ease of use and accuracy in turbidity measurement. Only Hach offers this unique combination of advanced features and measurement innovation, giving you accurate results every time. Compliant with USEPA Method 180.1 design criteria.

  • Portable
  • Easy to use
  • Advanced features
  • One year manufacturer's warranty

Measurement method is ratio turbidimetric determination using a primary nephelometric light scatter signal (90°) and transmitted light scatter signal. Measurement modes include Normal (Push to Read), Signal Averaging, and Rapidly Settling Turbidity. User interface languages include English, French, German, Italian, Spanish, Portuguese (BR), Portuguese (PT), Bulgarian, Chinese, Czech, Danish, Dutch, Finnish, Greek, Hungarian, Japanese, Korean, Polish, Romanian, Russian, Slovenian, Swedish, and Turkish.

Easy on-screen assisted calibration and verification. Simple data transfer. Accurate for rapidly settling samples. Convenient data logging. Optical system for precision in the field. Tungsten filament lamp light source. Selectable on/off signal averaging.

Measurement method is ratio turbidimetric determination using a primary nephelometric light scatter signal (90°) and transmitted light scatter signal. Measurement modes include Normal (Push to Read), Signal Averaging, and Rapidly Settling Turbidity. User interface languages include English, French, German, Italian, Spanish, Portuguese (BR), Portuguese (PT), Bulgarian, Chinese, Czech, Danish, Dutch, Finnish, Greek, Hungarian, Japanese, Korean, Polish, Romanian, Russian, Slovenian, Swedish, and Turkish.

Compliant with USEPA Method 180.1 design criteria.

Storage conditions: -40 to 60 °C

 : CE/RoHS/WEEE. IP67 Enclosure Rating.
 : One-year warranty. Optional USB interface. Includes instrument, case assembly, 4 AA alkaline batteries, 6 sample cells, StablCal ampule kit, silicone oil, oiling cloth, and manual.