Desiccator Cabinet, Horizontal, Clear, Ace Glass
Catalog # 89054-062
Supplier: ACE GLASS, INC.
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Description:Desiccator Cabinet, Horizontal Profile Clear
- Environmentally Preferable:
- Exterior dimensions:34.1W×41D×21.3H cm (13.4×16.3×8.4"). Door: 22.5W×31H cm (8.9×12.3")
- Int. volume:0.75 cu. ft.
- Cat. no.:89054-062
- Supplier No.:6252-25
Specifications
About this item
This stackable, clear plastic Secador™ desiccator cabinet is perfect for cramped locations
Can be safely stacked up to three high. Cabinet is completely transparent with built-in Hygrometer. Patented sealed construction; for air-tight, dust- and moisture-free storage. One latch; provision for lock or tamper evident seal. Use any desiccant.