Order Entry
Mexico
ContactUsLinkComponent
RF30 Portable Brix Refractometer, Extech®
RF30 Portable Brix Refractometer, Extech®
Catalog # 89370-228
Supplier:  Avantor
undefined
RF30 Portable Brix Refractometer, Extech®
Catalog # 89370-228
Supplier:  Avantor

Specifications

  • Model:
    RF30
  • Resolution:
    0.2
  • Description:
    Portable Brix Refractometer
  • Cat. no.:
    89370-228
  • Measurement Range:
    0 to 41% Brix, 42 to 71% Brix, 72 to 90% Brix
  • Accuracy:
    ±0.2%
  • Application:
    Triple Range General Service
  • Supplier No.:
    RF30

Specifications

About this item

General Service Brix Refractometer with three measurement ranges

Measures the brix concentration in fruit juice, lubricants, cutting and other industrial fluids. The RF30 provides accurate and repeatable measurements on an easy-to-read scale. Requires only 2 or 3 drops of solution. Compact size, easy to operate.

Certifications: CE marked.
Ordering information: Supplied complete with case, calibration screwdriver, and calibration solution. Refractometer also includes manufacturer's one-year warranty.