- Description:Lab-Tips® Knitted Polyester Swab
- Bond:Thermal
- Head material:Clean Room Laundered Double Layer 100% Polyester Knit
- Handle colour:Yellow
- Cat. no.:89137-176
- Handle Length:100.0 mm (3.94")
- Overall Length:125.0 mm (4.92")
- Head Type:Rigid
- Head Width:12.7 mm (0.500")
- Head Length:25.0 mm (0.984")
- Handle Width:5.5 mm (0.216")
- Supplier No.:LTP125.5
Berkshire's Lab-Tips® swabs are exceptionally pure for precision cleaning, surface sampling, applying lubricants and other liquids, and validation procedures.
- Autoclavable
- Low particles, fibers, ions, and extractables
- Good chemical resistance
- Soft and non-abrasive with no contaminating adhesives
- Good sorbency
- Free from silicone, amides, and DOP
Berkshire's knitted polyester swabs are made from clean room laundered, continuous filament polyester for exceptional purity. They offer low ionic contamination levels along with excellent durability and absorbent capacity. Knitted polyester swabs have excellent chemical resistance and are compatible with organic solvents.
Lab-Tips® are double bagged in bags manufactured from high purity polyethylene resin that ensures ultra-low organic and inorganic residues. Bags are free from silicone, amides, and DP and comply with RoHS directives. An easy tearnotch and solvent resistant inner pack labels ensure ease of use.