주문 입력
Korea, Republic of
Orders LinkContactUsLinkComponent
HENKE-JECT® Single Use Syringes, 2-Piece

HENKE-JECT® Single Use Syringes, 2-Piece

Single-use syringe, Luer tip, 2 ml
Catalog # HSWA8300063457
Supplier:   HENKE SASS WOLF
HENKE-JECT® Single Use Syringes, 2-Piece
Catalog # HSWA8300063457
Supplier:  HENKE SASS WOLF
HENKE-JECT® Single Use Syringes, 2-Piece
HENKE-JECT® Single Use Syringes, 2-Piece

Single-use syringe, Luer tip, 2 ml

Price
Inquire For Price
Log in for availability
1 * 100 items
Product Details & Documents

Disposable, two-piece, without needle, PP barrel and PE piston, latex- and silicone oil-free. Syringes are also available with especially designed oral tip, which prevents accidental Luer or hypodermic connection, in volumes of 5 or 10 ml. Incompatible with injection needles. Please enquire for details.

  • Defined position of the plunger at volume '0' to feel when plunger is completely inserted
  • No dead space for 1 ml insulin and tuberculin syringe
  • Extended graduation for wider range of applications
  • Positive safety stop to prevent accidental spills

Syringes are also available with especially designed oral tip, which prevents accidental Luer or hypodermic connection, in volumes of 5 or 10 ml. Incompatible with injection needles. Please enquire for details.

Packaging: Sterile versions are packed in individual blister strips. Non sterile versions are bulk packed.

Specifications
  • 용량:
    2 ml
  • 설명:
    Single-use syringe, Luer tip
  • Seq:
    4
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.